Motion
87041232

PRO-SAFE
87041232

Size S/M Yellow Mesh General Purpose High Visibility Vest;39 to 43" Chest, Polyester, Zipper Closure, 2 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305542
MFR #87041232
List Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041232

Size S/M Yellow Mesh General Purpose High Visibility Vest;39 to 43" Chest, Polyester, Zipper Closure, 2 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305542
MFR #87041232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.45/each for your price

Overview

Mfr description
PRO-E3-YS/M HI-VISYLW SML/MED CLS3
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.

Specifications

  • Type
    Hi Visibility
  • Stripe Color
    Silver
  • Stripe Width
    2 in
  • Style
    General Purpose
  • Size
    Small/Medium
  • PSC Code
    4240
  • MSC Item Number
    87041232
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Material
    Polyester
  • Material Composition
    Mesh
  • Legend
    No Legend
  • Front Closure
    Zipper
  • Chest Size
    39-43 in
  • Color
    Yellow
  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought