Motion
87041364

PRO-SAFE
87041364

Size M Orange Solid Surveyor's High Visibility Vest;37 to 39" Chest, Polyester, Zipper Closure, 12 Pockets, ANSI/ISEA 107-2015
Mi Item #06305555
MFR #87041364
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041364

Size M Orange Solid Surveyor's High Visibility Vest;37 to 39" Chest, Polyester, Zipper Closure, 12 Pockets, ANSI/ISEA 107-2015
Mi Item #06305555
MFR #87041364

Mfr description
PRO-S2-OM W/ZPPR HI-VIS ORG MED
  • Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.|Surveyor s vests are designed with multiple pockets both inside and outside of the vest to accommodate tools when on the job site. They have places for pencils, tablets, maps and a host of other surveyor equipment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.78/each

Specifications

Dimensions

  • Chest Size
    37-39 in
  • Size
    Medium
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Color
    Orange
  • Front Closure
    Zipper
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Solid
  • MSC Item Number
    87041364
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    12
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    Surveyor's
  • Type
    Hi Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)