Motion
87041448

PRO-SAFE
87041448

Size 3XL Yellow Solid Surveyor's High Visibility Vest;49 to 52" Chest, Polyester, Zipper Closure, 12 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305563
MFR #87041448
List Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041448

Size 3XL Yellow Solid Surveyor's High Visibility Vest;49 to 52" Chest, Polyester, Zipper Closure, 12 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305563
MFR #87041448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.78/each for your price

Overview

Mfr description
PRO-S2-Y3X W/ZPPR HI-VIS YLW 3XL
  • Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.|Surveyor s vests are designed with multiple pockets both inside and outside of the vest to accommodate tools when on the job site. They have places for pencils, tablets, maps and a host of other surveyor equipment.

Specifications

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Chest Size
    49-52 in
  • Color
    Yellow
  • Front Closure
    Zipper
  • Legend
    No Legend
  • MSC Item Number
    87041448
  • Material
    Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    12
  • PSC Code
    4240
  • Size
    3X-Large
  • Stripe Color
    Silver
  • Stripe Width
    2 in
  • Style
    Surveyor's
  • Type
    Hi Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text