Motion
87041471

PRO-SAFE
87041471

Size 4XL Orange Mesh General Purpose High Visibility Vest;55 to 63" Chest, Polyester, Hook & Loop Closure, 1 Pocket
MI ITEM #06305566
MFR #87041471
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041471

Size 4XL Orange Mesh General Purpose High Visibility Vest;55 to 63" Chest, Polyester, Hook & Loop Closure, 1 Pocket
MI ITEM #06305566
MFR #87041471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Chest Size
    55-63 in
  • Size
    4X-Large
  • Stripe Width
    2 in

Details

  • Color
    Orange
  • Front Closure
    Hook & Loop
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    87041471
  • Number Of Pockets
    1
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    General Purpose
  • Type
    Hi Visibility

Overview

Mfr description
PRO-XG-O4X W/GLOSS TAPE ORG 4XL PROSAFE
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought