Motion
87041513

PRO-SAFE
87041513

One Size Fits Most Orange Mesh General Purpose High Visibility Vest;37 to 43" Chest, Polyester, Hook & Loop Closure, 1 Pocket
Mi Item #06305571
MFR #87041513
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041513

One Size Fits Most Orange Mesh General Purpose High Visibility Vest;37 to 43" Chest, Polyester, Hook & Loop Closure, 1 Pocket
Mi Item #06305571
MFR #87041513

Mfr description
PRO-XNM-OR NO TAPE HI-VIS ORG REG
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Chest Size
    37-43 in
  • Size
    One Size Fits Most

Details

  • Color
    Orange
  • Front Closure
    Hook & Loop
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    87041513
  • Number Of Pockets
    1
  • PSC Code
    4240
  • Style
    General Purpose
  • Type
    Hi Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)