Motion
76324193

PRO-SAFE
76324193

Size 3X/4XL Yellow Mesh Breakaway High Visibility Vest;63" Chest, Polyester, Hook & Loop Closure, 2 Pockets, ANSI/ISEA 107-2015
Mi Item #06305599
MFR #76324193
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76324193

Size 3X/4XL Yellow Mesh Breakaway High Visibility Vest;63" Chest, Polyester, Hook & Loop Closure, 2 Pockets, ANSI/ISEA 107-2015
Mi Item #06305599
MFR #76324193

Mfr description
PRO-HS3-Y3/4X HI-VIZ YLW 3XL/4XL
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Size
    3X/4X-Large
  • Stripe Width
    2 in

Details

  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Color
    Yellow
  • Front Closure
    Hook & Loop
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    76324193
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    Breakaway
  • Type
    Hi Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)