Motion
76324243

PRO-SAFE
76324243

Size L/XL Orange Mesh General Purpose High Visibility Vest;50" Chest, Polyester, Zipper Closure, 1 Pocket, ANSI/ISEA 107-2015
MI ITEM #06305604
MFR #76324243
List Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76324243

Size L/XL Orange Mesh General Purpose High Visibility Vest;50" Chest, Polyester, Zipper Closure, 1 Pocket, ANSI/ISEA 107-2015
MI ITEM #06305604
MFR #76324243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.95/each for your price

Overview

Mfr description
PRO-EZ2-OL/XL HI-VIZ ORG L/XL PRO-SAFE
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.

Specifications

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Chest Size
    50 in
  • Color
    Orange
  • Front Closure
    Zipper
  • Legend
    No Legend
  • MSC Item Number
    76324243
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    1
  • PSC Code
    4240
  • Size
    Large/X-Large
  • Stripe Color
    Silver
  • Stripe Width
    2 in
  • Style
    General Purpose
  • Type
    Hi Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text