Motion
76324250

PRO-SAFE
76324250

Size S/M Orange Mesh General Purpose High Visibility Vest;42" Chest, Polyester, Zipper Closure, 1 Pocket, ANSI/ISEA 107-2015
Mi Item #06305605
MFR #76324250
Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76324250

Size S/M Orange Mesh General Purpose High Visibility Vest;42" Chest, Polyester, Zipper Closure, 1 Pocket, ANSI/ISEA 107-2015
Mi Item #06305605
MFR #76324250

Mfr description
PRO-EZ2-OS/M HI-VIZ ORG SML/MED
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/each

Specifications

Dimensions

  • Chest Size
    42 in
  • Size
    Small/Medium
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Color
    Orange
  • Front Closure
    Zipper
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    76324250
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    1
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    General Purpose
  • Type
    Hi Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)