Motion
66550856

PRO-SAFE
66550856

24 x 36" Flame Resistant/Retardant Bib Apron Split Leather, 11 oz Material, Gray, 0 Pockets
Mi Item #06305606
MFR #66550856
Price$65.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550856

24 x 36" Flame Resistant/Retardant Bib Apron Split Leather, 11 oz Material, Gray, 0 Pockets
Mi Item #06305606
MFR #66550856

Mfr description
L236B 24WD" 36" WELDERS LEATHER BIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.58/each

Specifications

Dimensions

  • Garment Size
    24" x 36"
  • Material Weight
    11.00 oz

Details

  • Color
    Gray
  • Garment Style
    Bib Apron
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Split Leather
  • Number Of Pockets
    0.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)