Motion
66550849

PRO-SAFE
66550849

24 x 36" Flame Resistant/Retardant Bib Apron Cotton Whipcord, 11 oz Material, Green, 0 Pockets
Mi Item #06305607
MFR #66550849
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550849

24 x 36" Flame Resistant/Retardant Bib Apron Cotton Whipcord, 11 oz Material, Green, 0 Pockets
Mi Item #06305607
MFR #66550849

Mfr description
HFR36B 24WD" 36" 11OZ GREEN WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.68/each

Specifications

Dimensions

  • Garment Size
    24" x 36"
  • Material Weight
    11.00 oz

Details

  • Color
    Green
  • Garment Style
    Bib Apron
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton Whipcord
  • Number Of Pockets
    0.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)