Motion
66550773

PRO-SAFE
66550773

Size M Gold Flame Resistant/Retardant Jacket - 38-40" Chest, Leather, Snaps Closure, 2 Pockets
MI ITEM #06305609
MFR #66550773
Price$129.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550773

Size M Gold Flame Resistant/Retardant Jacket - 38-40" Chest, Leather, Snaps Closure, 2 Pockets
MI ITEM #06305609
MFR #66550773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.60/each

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Size
    Medium

Details

  • Closure Type
    Snaps
  • Color
    Gold
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Leather
  • Number Of Pockets
    2.000
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket

Overview

Mfr description
GB2630-M 30" LEATHER MEDIUM WELDERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought