Motion
66550781

PRO-SAFE
66550781

Size L Gold Flame Resistant/Retardant Jacket - 42-44" Chest, Leather, Snaps Closure, 2 Pockets
Mi Item #06305610
MFR #66550781
Price$134.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550781

Size L Gold Flame Resistant/Retardant Jacket - 42-44" Chest, Leather, Snaps Closure, 2 Pockets
Mi Item #06305610
MFR #66550781

Mfr description
GB2630-L 30" LEATHER LARGE WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.05/each

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Size
    Large

Details

  • Closure Type
    Snaps
  • Color
    Gold
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Leather
  • Number Of Pockets
    2.000
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)