Motion
66550799

PRO-SAFE
66550799

Size XL Gold Flame Resistant/Retardant Jacket - 46-48" Chest, Leather, Snaps Closure, 2 Pockets
Mi Item #06305611
MFR #66550799
Price$180.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550799

Size XL Gold Flame Resistant/Retardant Jacket - 46-48" Chest, Leather, Snaps Closure, 2 Pockets
Mi Item #06305611
MFR #66550799

Mfr description
GB2630-XL 30" LEATHER X-LARGE WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.68/each

Specifications

Dimensions

  • Chest Size
    46-48 in
  • Size
    X-Large

Details

  • Closure Type
    Snaps
  • Color
    Gold
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Leather
  • Number Of Pockets
    2.000
  • Protection Type
    NonHazardous Protection
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)