1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
HFR511-38X32
Green Cotton Flame Resistant/Retardant Pants 3 Pockets, Zipper Closure, 38" Waist, 32" Inseam
MI ITEM #
06305614
MFR #
HFR511-38X32
Price
$116.80
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Pants
PRO-SAFE HFR511-38X32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
HFR511-38X32
Green Cotton Flame Resistant/Retardant Pants 3 Pockets, Zipper Closure, 38" Waist, 32" Inseam
MI ITEM #
06305614
MFR #
HFR511-38X32
Mfr description
HFR511-38X32 38X32 FLAME RESIST GRN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$116
.80
/each
Add to Cart
Specifications
Dimensions
Inseam
32 in
Material Weight
11.00 oz
Waist Size
38 in
Details
Color
Green
Garment Type
Flame Resistant/Retardant
Material
Cotton
Number Of Pockets
3.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items