Motion
HFR511-44X32

PRO-SAFE
HFR511-44X32

Green Cotton Flame Resistant/Retardant Pants 3 Pockets, Zipper Closure, 44" Waist, 32" Inseam
Mi Item #06305617
MFR #HFR511-44X32
Price$116.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
HFR511-44X32

Green Cotton Flame Resistant/Retardant Pants 3 Pockets, Zipper Closure, 44" Waist, 32" Inseam
Mi Item #06305617
MFR #HFR511-44X32

Mfr description
HFR511-44X32 44X32 FLAME RESIST GRN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.80/each

Specifications

Dimensions

  • Inseam
    32 in
  • Material Weight
    11.00 oz
  • Waist Size
    44 in

Details

  • Color
    Green
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Cotton
  • Number Of Pockets
    3.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)