Motion
66550864

PRO-SAFE
66550864

Size S, 34-36" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
Mi Item #06305620
MFR #66550864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550864

Size S, 34-36" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
Mi Item #06305620
MFR #66550864

Mfr description
GB2601-20-S LEATHER SLEEVE/BIB SML
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    34-36 in
  • Size
    Small

Details

  • Color
    Bright Gold
  • Features
    Heavy Duty Black Snap Fasteners
  • Flame Resistant
    Flame Resistant Garment
  • Garment Style
    Cape Sleeve with Bib
  • Material
    Split Leather
  • MSC Item Number
    66550864
  • Product Types
    Flame Retardant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)