Motion
66550872

PRO-SAFE
66550872

Size M, 38-40" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
Mi Item #06305621
MFR #66550872
Price$124.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550872

Size M, 38-40" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
Mi Item #06305621
MFR #66550872

Mfr description
GB2601-20-M LEATHER SLEEVE/BIB MED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.03/each

Specifications

Dimensions

  • Chest Size
    38-40 in
  • Size
    Medium

Details

  • Color
    Bright Gold
  • Features
    Heavy Duty Black Snap Fasteners
  • Flame Resistant
    Flame Resistant Garment
  • Garment Style
    Cape Sleeve with Bib
  • Material
    Split Leather
  • MSC Item Number
    66550872
  • Product Types
    Flame Retardant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)