Motion
66550880

PRO-SAFE
66550880

Size L, 42-44" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
MI ITEM #06305622
MFR #66550880
Price$124.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550880

Size L, 42-44" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
MI ITEM #06305622
MFR #66550880

Mfr description
GB2601-20-L LEATHER SLEEVE/BIB LRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.03/each

Specifications

Dimensions

  • Chest Size
    42-44 in
  • Size
    Large

Details

  • Color
    Bright Gold
  • Features
    Heavy Duty Black Snap Fasteners
  • Flame Resistant
    Flame Resistant Garment
  • Garment Style
    Cape Sleeve with Bib
  • Material
    Split Leather
  • MSC Item Number
    66550880
  • Product Types
    Flame Retardant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)