Motion
66550898

PRO-SAFE
66550898

Size XL, 46-48" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
MI ITEM #06305623
MFR #66550898
Price$124.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550898

Size XL, 46-48" Chest, Flame Resistant, Cape Sleeve with Bib Split Leather, Bright Gold
MI ITEM #06305623
MFR #66550898

Mfr description
GB2601-20-XL LEATHER SLEEVE/BIB XLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.03/each

Specifications

Dimensions

  • Chest Size
    46-48 in
  • Size
    X-Large

Details

  • Color
    Bright Gold
  • Features
    Heavy Duty Black Snap Fasteners
  • Flame Resistant
    Flame Resistant Garment
  • Garment Style
    Cape Sleeve with Bib
  • Material
    Split Leather
  • MSC Item Number
    66550898
  • Product Types
    Flame Retardant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)