Motion
66550922

PRO-SAFE
66550922

Size Universal, Green Cotton Flame Retardant Sleeve, 18" Long Sleeve, Elastic Opening at Both Ends
Mi Item #06305624
MFR #66550922
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
66550922

Size Universal, Green Cotton Flame Retardant Sleeve, 18" Long Sleeve, Elastic Opening at Both Ends
Mi Item #06305624
MFR #66550922

Mfr description
HFR18E 12OZ 18" COTTON GRN PR WELDERS
  • Cotton is a durable fiber used for buffing, cleaning and polishing applications
  • It is absorbent and works well with solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • Length
    18 in
  • Material Weight
    11.0 oz
  • Size
    Universal

Details

  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Green
  • Material
    Cotton
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Flame Retardant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)