Motion
GB32
Men's Universal (Women's Universal) Flame Resistant/Retardant Spats Leather Upper, Gold
Mi Item #06305625
MFR #GB32
Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Men's Universal (Women's Universal) Flame Resistant/Retardant Spats Leather Upper, Gold
Mi Item #06305625
MFR #GB32

Mfr description
GB32 6"FLAME-RESIST BRWN PR WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.85/each

Specifications

Dimensions

  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Color
    Gold
  • Footwear Style
    Spat
  • Footwear Type
    Flame Resistant/Retardant
  • PSC Code
    4240
  • Upper Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)