Motion
GB24
Brown Split Cowhide Leather Flame Resistant/Retardant Leggings
MI ITEM #06305626
MFR #GB24
Price$104.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brown Split Cowhide Leather Flame Resistant/Retardant Leggings
MI ITEM #06305626
MFR #GB24

Mfr description
GB24 14" FLAME-RES BROWN PR WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.18/each

Specifications

Dimensions

  • Length
    14 in

Details

  • Color
    Brown
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Split Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)