1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
01881028
24 x 36" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Brown, 1 Pocket
MI ITEM #
06305627
MFR #
01881028
Price
$89.25
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Aprons
PRO-SAFE 01881028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
01881028
24 x 36" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Brown, 1 Pocket
MI ITEM #
06305627
MFR #
01881028
Mfr description
GB236SL 24WD" 36" SPLIT LEG WELDERS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$89
.25
/each
Add to Cart
Specifications
Dimensions
Garment Size
24" x 36"
Material Weight
11.00 oz
Details
Color
Brown
Garment Style
Split Leg Apron
Garment Type
Flame Resistant/Retardant, Welding
Material
Split Leather
Number Of Pockets
1.000
PSC Code
4240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items