Motion
01881036

PRO-SAFE
01881036

24 x 42" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Yellow, 0 Pockets
Mi Item #06305628
MFR #01881036
Price$114.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01881036

24 x 42" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Yellow, 0 Pockets
Mi Item #06305628
MFR #01881036

Mfr description
GB242SL 24WD" 42" SPLIT LEG WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.80/each

Specifications

Dimensions

  • Garment Size
    24" x 42"
  • Material Weight
    11.00 oz

Details

  • Color
    Yellow
  • Features
    Stress Point Rivet
  • Garment Style
    Split Leg Apron
  • Garment Type
    Flame Resistant/Retardant, Welding
  • Material
    Split Leather
  • Number Of Pockets
    0.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)