Motion
01881044

PRO-SAFE
01881044

24 x 48" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Yellow, 0 Pockets
MI ITEM #06305629
MFR #01881044
Price$120.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01881044

24 x 48" Flame Resistant/Retardant & Welding Split Leg Apron Split Leather, 11 oz Material, Yellow, 0 Pockets
MI ITEM #06305629
MFR #01881044

Mfr description
GB248SL 24WD" 48" SPLIT LEG WELDERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.85/each

Specifications

Dimensions

  • Garment Size
    24" x 48"
  • Material Weight
    11.00 oz

Details

  • Color
    Yellow
  • Features
    Stress Point Rivet
  • Garment Style
    Split Leg Apron
  • Garment Type
    Flame Resistant/Retardant, Welding
  • Material
    Split Leather
  • Number Of Pockets
    0.000
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)