Motion
GB2505

PRO-SAFE
GB2505

Size Universal Gold Leather with Kevlar Thread Flame Resistant/Retardant Chaps
MI ITEM #06305630
MFR #GB2505
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
GB2505

Size Universal Gold Leather with Kevlar Thread Flame Resistant/Retardant Chaps
MI ITEM #06305630
MFR #GB2505

Mfr description
GB2505 25" INSEAM LEATHER PR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.55/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Gold
  • Garment Type
    Flame Resistant/Retardant
  • Material
    Leather with Kevlar®Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)