Motion
01881069

PRO-SAFE
01881069

24 x 24" Flame Resistant/Retardant & Welding Waist Apron Split Leather, Yellow, 0 Pockets
Mi Item #06305631
MFR #01881069
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01881069

24 x 24" Flame Resistant/Retardant & Welding Waist Apron Split Leather, Yellow, 0 Pockets
Mi Item #06305631
MFR #01881069

Mfr description
GB224W 24WD" 24" BROWN WELDER LEATHR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Garment Size
    24" x 24"

Details

  • Color
    Yellow
  • Features
    Stress Point Rivet
  • Garment Style
    Waist Apron
  • Garment Type
    Flame Resistant/Retardant, Welding
  • Material
    Split Leather
  • Number Of Pockets
    0.000
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)