Motion
01881077

PRO-SAFE
01881077

Size Universal, Brown Leather Flame Retardant (with Adjustable Bicep Strap Wrist), 18" Long Sleeve, Snaps at Wrist
MI ITEM #06305632
MFR #01881077
List Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01881077

Size Universal, Brown Leather Flame Retardant (with Adjustable Bicep Strap Wrist), 18" Long Sleeve, Snaps at Wrist
MI ITEM #06305632
MFR #01881077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.10/each for your price

Overview

Mfr description
GB218SLV 18" LEATHER BROWN PR WELDERS

Specifications

  • Length
    18 in
  • Material
    Leather
  • Color
    Brown
  • Closure Type
    Snaps at Wrist
  • Size
    Universal
  • Features
    Adjustable Straps
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Flame Retardant
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text