Motion
62674361

PRO-SAFE
62674361

5-1/4" Wide x 4-1/2" High, Lens Shade 11, Fixed Shade Lens -
MI ITEM #06305637
MFR #62674361
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674361

5-1/4" Wide x 4-1/2" High, Lens Shade 11, Fixed Shade Lens -
MI ITEM #06305637
MFR #62674361

Mfr description
4X5SF11 4-1/2X5-1/4 FIXEDSHADE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    11
  • PSC Code
    4240
  • Type
    Fixed Shade Lens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)