Motion
FB 24/112NPT F5

FASTER
FB 24/112NPT F5

Hydraulic Socket - Brass Body Material, Flat Valve, 1-1/2 in NPT, 1-1/2 – 11-1/2 Female Thread, 2900 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #06305673
MFR #FB 24/112NPT F5
Price$239.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FB 24/112NPT F5

Hydraulic Socket - Brass Body Material, Flat Valve, 1-1/2 in NPT, 1-1/2 – 11-1/2 Female Thread, 2900 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #06305673
MFR #FB 24/112NPT F5

Mfr description
FB24/112NPTF5 COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.78/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPT
  • Body Size
    1-1/2 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    8700 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/2 in NPT, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    79.25 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Road Vehicles
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.23670 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Valve Type
    Flat Valve
  • Working Pressure
    2900 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)