Motion
66506577

Pro-Source
66506577

Dome Lid for Use with 32 Gal Trash Cans;Gray, Plastic, For Huskee Trash Cans
Mi Item #06306021
MFR #66506577
Price$181.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66506577

Dome Lid for Use with 32 Gal Trash Cans;Gray, Plastic, For Huskee Trash Cans
Mi Item #06306021
MFR #66506577

Mfr description
MSC3232GY 32GAL GRAY PRO-SOURCE DOME LID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.88/each

Specifications

Dimensions

  • Container Size Compatibility
    32.00 gal (US)
  • Lid Length
    22 in
  • Lid Width Diameter
    22 in

Details

  • Brand Compatibilty
    Huskee
  • Color
    Gray
  • For Use With
    Trash Cans
  • Lid Shape
    Dome
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)