Motion
55037717

Pro-Source
55037717

20 Lb Bag Environmentally Safe Pellet-Form Ice & Snow Melter & De-Icer - Effective to 0°F, Calcium Chloride, Potassium Chloride, Sodium Chloride
MI ITEM #06306042
MFR #55037717
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55037717

20 Lb Bag Environmentally Safe Pellet-Form Ice & Snow Melter & De-Icer - Effective to 0°F, Calcium Chloride, Potassium Chloride, Sodium Chloride
MI ITEM #06306042
MFR #55037717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    20 lbs

Details

  • Additional Details
    Blended Ice Melt - Environmentally Safe
  • Container Type
    Bag
  • Effective Temperature
    0 °F
  • Form
    Pellets
  • Material
    Calcium Chloride, Potassium Chloride, Sodium Chloride
  • Pallet Quantity
    100

Overview

Mfr description
28-2020 20 LB. BAG ICE MELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought