Motion
33846940

Pro-Source
33846940

(6) 150-Sheet Boxes Dry General Purpose Wipes - Pop-Up, 17" x 9" Sheet Size, White
Mi Item #06306075
MFR #33846940
Price$165.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33846940

(6) 150-Sheet Boxes Dry General Purpose Wipes - Pop-Up, 17" x 9" Sheet Size, White
Mi Item #06306075
MFR #33846940

Mfr description
64104 9X17" 4PLY 150SHT 6/CS SCRIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.33/each

Specifications

Dimensions

  • Wipe Length
    17 in
  • Wipe Width
    9 in

Details

  • Color
    White
  • Container Type
    Pop-Up
  • Material
    Scrim
  • Package Quantity
    150
  • Package Quantity Per Case
    6
  • Style
    Dry
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)