Motion
33846924

Pro-Source
33846924

PRO-SOURCE Wiper - Unscented Scent, Number of Wipes: 900
MI ITEM #06306076
MFR #33846924
List Price$148.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33846924

PRO-SOURCE Wiper - Unscented Scent, Number of Wipes: 900
MI ITEM #06306076
MFR #33846924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.48/each for your price

Overview

Mfr description
68208 12X13" 4PLY 900SHT SCRIM ECONOMY

Specifications

  • Cleaning Wipe Type
    General Purpose
  • Form
    Flat Sheet
  • Scent
    Unscented
  • Number of Wipes
    900
  • Color
    White
  • Wipe Width
    12 in
  • Wipe Length
    13 in
  • Package Quantity
    900
  • Package Type
    Box
  • Material
    Scrim
  • Package Quantity Per Case
    1
  • Style
    Dry
  • Style Number
    Dry
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text