1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
33846973
(20) 50-Sheet Packs 1/4 Fold General Purpose Wipes - Box, 13" x 12" Sheet Size, White
MI ITEM #
06306077
MFR #
33846973
Price
$156.33
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Industrial Cleaning Wipes
Pro-Source 33846973
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
33846973
(20) 50-Sheet Packs 1/4 Fold General Purpose Wipes - Box, 13" x 12" Sheet Size, White
MI ITEM #
06306077
MFR #
33846973
Mfr description
86003 12X13" WHT 50SHT 20/CS LIGHT DTY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$156
.33
/each
Add to Cart
Specifications
Dimensions
Wipe Length
13 in
Wipe Width
12 in
Details
Color
White
Container Type
Box
Material
DRC
Package Quantity
50
Package Quantity Per Case
20
Style
1/4 Fold
Style Number
1/4 Fold
Type
General Purpose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items