Motion
33847013

Pro-Source
33847013

(20) 50-Sheet Packs 1/4 Fold General Purpose Wipes - Box, 13" x 12" Sheet Size, White
MI ITEM #06306078
MFR #33847013
Price$203.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33847013

(20) 50-Sheet Packs 1/4 Fold General Purpose Wipes - Box, 13" x 12" Sheet Size, White
MI ITEM #06306078
MFR #33847013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.03/each

Specifications

Dimensions

  • Wipe Length
    13 in
  • Wipe Width
    12 in

Details

  • Color
    White
  • Container Type
    Box
  • Material
    DRC
  • Package Quantity
    50
  • Package Quantity Per Case
    20
  • Style
    1/4 Fold
  • Style Number
    1/4 Fold
  • Type
    General Purpose

Overview

Mfr description
86004 12X13" WHT 50SHT 20/CS GENERAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought