Motion
33846981

Pro-Source
33846981

(8) 100-Sheet Boxes Dry General Purpose Wipes - Pop-Up, 17" x 9" Sheet Size, White
Mi Item #06306080
MFR #33846981
Price$134.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33846981

(8) 100-Sheet Boxes Dry General Purpose Wipes - Pop-Up, 17" x 9" Sheet Size, White
Mi Item #06306080
MFR #33846981

Mfr description
86208 9X17" WHT 100SHT 8/CS LIGHT DTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.90/each

Specifications

Dimensions

  • Wipe Length
    17 in
  • Wipe Width
    9 in

Details

  • Color
    White
  • Container Type
    Pop-Up
  • Material
    DRC
  • Package Quantity
    100
  • Package Quantity Per Case
    8
  • Style
    Dry
  • Style Number
    Dry
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)