Motion
33847039

Pro-Source
33847039

PRO-SOURCE Wiper - Unscented Scent, Jumbo Roll Container Type, Number of Wipes: 1100
Mi Item #06306081
MFR #33847039
Price$189.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33847039

PRO-SOURCE Wiper - Unscented Scent, Jumbo Roll Container Type, Number of Wipes: 1100
Mi Item #06306081
MFR #33847039

Mfr description
93147 12X12" WHT 1100SHT RL PRESCISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.93/each

Specifications

Dimensions

  • Wipe Length
    12 in
  • Wipe Width
    12 in

Details

  • Cleaning Wipe Type
    Clean Room
  • Color
    White
  • Container Type
    Jumbo Roll
  • Form
    Flat Sheet
  • Material
    Spunlace
  • Number of Wipes
    1100
  • Package Quantity
    1,100
  • Package Quantity Per Case
    1
  • Package Type
    Roll
  • Scent
    Unscented
  • Style
    Dry
  • Type
    Shop Towel/Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)