Motion
33847062

Pro-Source
33847062

(8) 150-Sheet Boxes Dry Shop Towel/Industrial Wipes - Pop-Up, 17" x 9" Sheet Size, White
MI ITEM #06306089
MFR #33847062
Price$220.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33847062

(8) 150-Sheet Boxes Dry Shop Towel/Industrial Wipes - Pop-Up, 17" x 9" Sheet Size, White
MI ITEM #06306089
MFR #33847062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$220.63/each

Specifications

Dimensions

  • Wipe Length
    17 in
  • Wipe Width
    9 in

Details

  • Color
    White
  • Container Type
    Pop-Up
  • Material
    Spunlace
  • Package Quantity
    160
  • Package Quantity Per Case
    8
  • Style
    Dry
  • Type
    Shop Towel/Industrial

Overview

Mfr description
93117 9X17" WHT 160SHT 8/CS PRESCISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought