Motion
33847054

Pro-Source
33847054

PRO-SOURCE Wiper - Unscented Scent, Double Sided Box Container Type, Number of Wipes: 250
Mi Item #06306092
MFR #33847054
Price$76.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33847054

PRO-SOURCE Wiper - Unscented Scent, Double Sided Box Container Type, Number of Wipes: 250
Mi Item #06306092
MFR #33847054

Mfr description
93571 12X17" WHT 250SHT PRESCISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.25/each

Specifications

Dimensions

  • Wipe Length
    17 in
  • Wipe Width
    12 in

Details

  • Cleaning Wipe Type
    Clean Room
  • Color
    White
  • Container Type
    Double Sided Box
  • Form
    Flat Sheet
  • Material
    Spunlace
  • Number of Wipes
    250
  • Package Quantity
    250
  • Package Quantity Per Case
    1
  • Package Type
    Pop-Up Box
  • Scent
    Unscented
  • Style
    Dry
  • Type
    Clean Room/Lab/Critical Task
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)