Motion
33847096

Pro-Source
33847096

PRO-SOURCE Rags - Unscented Scent, Double Sided Box Container Type, Number of Wipes: 160
Mi Item #06306093
MFR #33847096
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
33847096

PRO-SOURCE Rags - Unscented Scent, Double Sided Box Container Type, Number of Wipes: 160
Mi Item #06306093
MFR #33847096

Mfr description
93581 12X17" WHT 160SHT HD SHOP TOWEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Wipe Length
    17 in
  • Wipe Width
    12 in

Details

  • Cleaning Wipe Type
    Heavy Duty
  • Color
    White
  • Container Type
    Double Sided Box
  • Form
    Flat Sheet
  • Material
    Polypropylene/Cellulose
  • Number of Wipes
    160
  • Package Quantity
    160
  • Package Quantity Per Case
    1
  • Package Type
    Pop-Up Box
  • Scent
    Unscented
  • Style
    Dry
  • Type
    Shop Towel/Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)