Motion
09197096

Pro-Source
09197096

200 Qty 1 Pack 1/4 Fold Food Service Wipes - Box, 22" x 12" Sheet Size, Pink
Mi Item #06306094
MFR #09197096
Price$59.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09197096

200 Qty 1 Pack 1/4 Fold Food Service Wipes - Box, 22" x 12" Sheet Size, Pink
Mi Item #06306094
MFR #09197096

Mfr description
78129 1/4FOLD PINK 200/PK FOOD SERVICE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.00/each

Specifications

Dimensions

  • Wipe Length
    22 in
  • Wipe Width
    12 in

Details

  • Color
    Pink
  • Container Type
    Box
  • Package Quantity
    200
  • Package Quantity Per Case
    1
  • Style
    1/4 Fold
  • Type
    Food Service
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)