Motion
09197104

Pro-Source
09197104

150 Qty 1 Pack 1/4 Fold Food Service Wipes - Box, 21-1/2" x 13" Sheet Size, White
MI ITEM #06306095
MFR #09197104
Price$93.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09197104

150 Qty 1 Pack 1/4 Fold Food Service Wipes - Box, 21-1/2" x 13" Sheet Size, White
MI ITEM #06306095
MFR #09197104

Mfr description
97101 1/4 FOLD PREMIUM150/PK FOOD
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.25/each

Specifications

Dimensions

  • Wipe Length
    21-1/2 in
  • Wipe Width
    13 in

Details

  • Color
    White
  • Container Type
    Box
  • Package Quantity
    150
  • Package Quantity Per Case
    1
  • Style
    1/4 Fold
  • Type
    Food Service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)