Motion
00311340

Pro-Source
00311340

PRO-SOURCE Wipes - Unscented Scent, Bag Container Type, Number of Wipes: 300
Mi Item #06306101
MFR #00311340
Price$82.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00311340

PRO-SOURCE Wipes - Unscented Scent, Bag Container Type, Number of Wipes: 300
Mi Item #06306101
MFR #00311340

Mfr description
42101 9X9" 300/BAG PRISTINE CLEAN CLOTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.18/each

Specifications

Dimensions

  • Wipe Length
    9 in
  • Wipe Width
    9 in

Details

  • Cleaning Wipe Type
    Clean Room
  • Color
    White
  • Container Type
    Bag
  • Form
    Flat Sheet
  • Number of Wipes
    300
  • Package Quantity
    300
  • Package Type
    Bag
  • Scent
    Unscented
  • Style
    Flat Fold
  • Type
    Clean Room/Lab/Critical Task
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)