Motion
55048888

Pro-Source
55048888

0.25 Gallon Liquid Stainless Steel Cleaner Bottle
Mi Item #06306103
MFR #55048888
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55048888

0.25 Gallon Liquid Stainless Steel Cleaner Bottle
Mi Item #06306103
MFR #55048888

Mfr description
PS073600-12 BANANA SCENT WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Container Size
    32 fl oz, 0.25 gal, 2 kg, 1.00 qt (US)

Details

  • Container Type
    Bottle
  • Form
    Liquid
  • Sheets per Package
    12
  • Type
    Stainless Steel Cleaner & Polish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)