Motion
55049977

Pro-Source
55049977

32 oz Spray Bottle Clean/Fresh Glass CleanerUse on Glass & Mirror
Mi Item #06306104
MFR #55049977
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55049977

32 oz Spray Bottle Clean/Fresh Glass CleanerUse on Glass & Mirror
Mi Item #06306104
MFR #55049977

Mfr description
PS051800-12 1QRT BLUE QUICK DRY GLASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Container Size
    32 oz

Details

  • Application
    Glass & Mirror
  • Concentration
    No
  • Container Type
    Spray Bottle
  • Scent
    Clean/Fresh
  • Type
    Ready-to-Use (RTU)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)