Motion
55049670

Pro-Source
55049670

32 oz Bottle Cleaner/Degreaser Liquid, Butyl-Free, Fruit
Mi Item #06306111
MFR #55049670
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55049670

32 oz Bottle Cleaner/Degreaser Liquid, Butyl-Free, Fruit
Mi Item #06306111
MFR #55049670

Mfr description
PS951100-12 1QT SPRY&WIPE CLNR DEGR
  • Liquids are ideal for reducing friction and heat between parts. They can be used on material such as aluminum, titanium and Inconel for drilling, tapping, reaming and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Container Size
    32 oz

Details

  • Application
    Hard Surfaces
  • Container Type
    Bottle
  • Form
    Liquid
  • Formula Type
    Butyl-Free
  • Scent
    Fruit
  • Style
    Cleaner/Degreaser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)