Motion
55049696

Pro-Source
55049696

PRO-SOURCE Degreaser - Liquid, 1 gal, Bottle, Citrus Scent
Mi Item #06306113
MFR #55049696
Price$31.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55049696

PRO-SOURCE Degreaser - Liquid, 1 gal, Bottle, Citrus Scent
Mi Item #06306113
MFR #55049696

Mfr description
PS053600-41 1GAL CITRUS BLU CONC ALL
  • Liquids are ideal for reducing friction and heat between parts. They can be used on material such as aluminum, titanium and Inconel for drilling, tapping, reaming and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.43/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Application
    Hard Surfaces
  • Container Type
    Bottle
  • Form
    Liquid
  • Formula Type
    Butyl-Based
  • Product Types
    Multi-Purpose Cleaner
  • Scent
    Citrus
  • Solution Type
    Ultra Concentrated
  • Style
    All-Purpose Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)