Motion
55049704

Pro-Source
55049704

32 oz Spray Bottle All-Purpose Cleaner Liquid, Butyl-Based, Citrus
Mi Item #06306116
MFR #55049704
Price$8.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55049704

32 oz Spray Bottle All-Purpose Cleaner Liquid, Butyl-Based, Citrus
Mi Item #06306116
MFR #55049704

Mfr description
PS053600-12 1QRT CITRUS BLU CONC ALL
  • Liquids are ideal for reducing friction and heat between parts. They can be used on material such as aluminum, titanium and Inconel for drilling, tapping, reaming and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.95/each

Specifications

Dimensions

  • Container Size
    32 oz

Details

  • Application
    Hard Surfaces
  • Container Type
    Spray Bottle
  • Form
    Liquid
  • Formula Type
    Butyl-Based
  • Scent
    Citrus
  • Solution Type
    Ultra Concentrated
  • Style
    All-Purpose Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)