Motion
77303519

Pro-Source
77303519

1 Gal Pump Bottle Liquid Hand Cleaner;Orange (Color), Citrus Scent
Mi Item #06306120
MFR #77303519
Price$31.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
77303519

1 Gal Pump Bottle Liquid Hand Cleaner;Orange (Color), Citrus Scent
Mi Item #06306120
MFR #77303519

Mfr description
4902PRC 1GAL PUMP W/PUMICE ORG
  • Pumice is a natural mineral. It is used to remove heavy grease, oil and other tough-to-clean substances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Safety Information
    This product is not a substitute for proper handwashing & has not been tested to determine its efficacy against viruses such as the coronavirus
  • Color
    Orange
  • Container Type
    Pump Bottle
  • Form
    Liquid
  • Scent
    Citrus
  • Special Item Information
    None
  • Type
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)